Check Availability
  • TEMPCO 

    Cartridge Immersion Heater, 4-3/8 In. L

  • Item # 4TCT2
  • Mfr. Model # HDL00006
Cartridge Immersion Heater, 4-3/8 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4TCT2
Mfr. Model # HDL00006
UNSPSC #40101815
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Cartridge Immersion Heater
Watts 1000
Sheath Material Incoloy(R)
Screw Plug Material Brass
Watt Density 157 sq. in.
Heater Voltage 480VAC
Phase 1
Overall Length 4-3/8"
Control Range 266 Degrees F
NPT 1/2"
Min. Immersion Depth 3-1/2"
Flange Material PTFE
Includes Brass Screw Plugs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms