Check Availability
  • TEMPCO 

    Band Heater, 650°F, 240VAC, Watts 800, Inside Dia. 5", Width 1-1/2"

  • Item # 2VYW4
  • Mfr. Model # MXH02921
Band Heater, 650°F, 240VAC, Watts 800, Inside Dia. 5", Width 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2VYW4
Mfr. Model # MXH02921
UNSPSC #40101829
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Band Heater
Heater Voltage 240VAC
Inside Dia. 5"
Width 1-1/2"
Material Aluminum Extrusion
Max. Temp. 650 Degrees F
Terminals Terminal Box
Termination 36" Lead Wire with 34" Galvanized Armor Cable
Watts 800
Watt Density 39 sq. in.
Amps 3.33
Width Tolerance +/- 3/32"
Features High Heat Conductivity
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms