Check Availability
  • TEMPCO 

    Band Heater, 1400°F, 240VAC, Watts 2000, Inside Dia. 7-1/2", Width 3"

  • Item # 2VYV3
  • Mfr. Model # BCH06432
Band Heater, 1400°F, 240VAC, Watts 2000, Inside Dia. 7-1/2", Width 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2VYV3
Mfr. Model # BCH06432
UNSPSC #40101829
Shipping Weight 4.64 lbs
Country of Origin USA *
Item Band Heater
Heater Voltage 240VAC
Inside Dia. 7-1/2"
Width 3"
Material Ceramic Insulated Fiber
Max. Temp. 1400 Degrees F
Terminals Opposite Side
Termination 10 to 32 Screw Terminal
Watts 2000
Watt Density 30 sq. in.
Amps 8.33
Width Tolerance +/- 1/4"
Features Built In 1/4" Thick Ceramic Fiber Insulating Blanket
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms