Check Availability
  • TEMPCO 

    Band Heater, 1400°F, 240VAC, Watts 1100, Inside Dia. 6-1/2", Width 2"

  • Item # 2VYV2
  • Mfr. Model # BCH06431
Band Heater, 1400°F, 240VAC, Watts 1100, Inside Dia. 6-1/2", Width 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Built-in, 1/4"-thick ceramic fiber insulating blanket reduces power consumption 25 to 30%.
Show More Close
 

Technical Specifications

Item # 2VYV2
Mfr. Model # BCH06431
UNSPSC #40101829
Shipping Weight 3.63 lbs
Country of Origin USA *
Item Band Heater
Heater Voltage 240VAC
Inside Dia. 6-1/2"
Width 2"
Material Ceramic Insulated Fiber
Max. Temp. 1400 Degrees F
Terminals Opposite Side
Termination 10 to 32 Screw Terminal
Watts 1100
Watt Density 29 sq. in.
Amps 4.58
Width Tolerance +/- 1/8"
Features Built In 1/4" Thick Ceramic Fiber Insulating Blanket
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.