Check Availability
  • TEMPCO 

    Band Heater, 900°F, 240VAC, Watts 2300, Inside Dia. 12", Width 2"

  • Item # 2VYT6
  • Mfr. Model # MBH20560
Band Heater, 900°F, 240VAC, Watts 2300, Inside Dia. 12", Width 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2VYT6
Mfr. Model # MBH20560
UNSPSC #40101829
Shipping Weight 5.83 lbs
Country of Origin USA *
Item Band Heater
Heater Voltage 240VAC
Inside Dia. 12"
Width 2"
Material Mica Insulated Steel
Max. Temp. 900 Degrees F
Terminals Same Side
Termination 10 to 32 Screw Terminal
Watts 2300
Watt Density 31 sq. in.
Amps 9.58
Width Tolerance +/-1/16"
Features Built-in Low Thermal Expansion Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.