Check Availability
  • TEMPCO 

    Band Heater, 900°F, 240VAC, Watts 1500, Inside Dia. 7-1/2", Width 2"

  • Item # 2VYP7
  • Mfr. Model # MBH20551
Band Heater, 900°F, 240VAC, Watts 1500, Inside Dia. 7-1/2", Width 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Mica sheet insulates the heater windings. Model features 10-32 screw terminals, same side.
Show More Close
 

Technical Specifications

Item # 2VYP7
Mfr. Model # MBH20551
UNSPSC #40101829
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Band Heater
Heater Voltage 240VAC
Inside Dia. 7-1/2"
Width 2"
Material Mica Insulated Steel
Max. Temp. 900 Degrees F
Terminals Same Side
Termination 10 to 32 Screw Terminal
Watts 1500
Watt Density 33 sq. in.
Amps 6.25
Width Tolerance +/- 1/16"
Features Built-in Low Thermal Expansion Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.