Check Availability
  • TEMPCO 

    Band Heater, 900°F, 240VAC, Watts 850, Inside Dia. 6", Width 1-1/2"

  • Item # 2VYN4
  • Mfr. Model # MBH20545
Band Heater, 900°F, 240VAC, Watts 850, Inside Dia. 6", Width 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Mica sheet insulates the heater windings. Model features 10-32 screw terminals, same side.
Show More Close
 

Technical Specifications

Item # 2VYN4
Mfr. Model # MBH20545
UNSPSC #40101829
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Band Heater
Heater Voltage 240VAC
Inside Dia. 6"
Width 1-1/2"
Material Mica Insulated Steel
Max. Temp. 900 Degrees F
Terminals Same Side
Termination 10 to 32 Screw Terminal
Watts 850
Watt Density 32 sq. in.
Amps 3.54
Width Tolerance +/- 1/16"
Features Built-in Low Thermal Expansion Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms