Check Availability
  • TEMPCO 

    Band Heater, 1400°F, 240VAC, Watts 450, Inside Dia. 1-1/2", Width 1-1/2"

  • Item # 2VYF5
  • Mfr. Model # MPP52903
Band Heater, 1400°F, 240VAC, Watts 450, Inside Dia. 1-1/2", Width 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2VYF5
Mfr. Model # MPP52903
UNSPSC #40101829
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Band Heater
Heater Voltage 240VAC
Inside Dia. 1-1/2"
Width 1-1/2"
Material Mineral Insulated SS Alloy Sheath
Max. Temp. 1400 Degrees F
Terminals None
Termination 12" Lead Wire with 10" SS Braid
Watts 450
Watt Density 81 sq. in.
Amps 1.88
Width Tolerance +/- 3/32"
Features Ceramic Terminal Covers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.