Check Availability
  • TEMPCO 

    Band Heater, 900°F, 240VAC, Watts 300, Inside Dia. 1-1/2", Width 2"

  • Item # 2VXY1
  • Mfr. Model # NHL00121
Band Heater, 900°F, 240VAC, Watts 300, Inside Dia. 1-1/2", Width 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Mica sheet insulates the heater windings. Model features rust-resistant treated steel inner sheath casing.
Show More Close
 

Technical Specifications

Item # 2VXY1
Mfr. Model # NHL00121
UNSPSC #40101829
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Band Heater
Heater Voltage 240VAC
Inside Dia. 1-1/2"
Width 2"
Material Mica Insulated Steel Inside, SS Outside
Max. Temp. 900 Degrees F
Terminals None
Termination 10" Lead Wire
Watts 300
Watt Density 40 sq. in.
Amps 1.25
Width Tolerance +/- 1/16"
Features Rust Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.