Check Availability
  • TEMPCO 

    250 ft., 600VAC High Temperature Lead Wire with MG Cable Type and 12 AWG Wire Size, Natural

  • Item # 3GRK5
  • Mfr. Model # LDWR-1044
250 ft., 600VAC High Temperature Lead Wire with MG Cable Type and 12 AWG Wire Size, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This lead wire features mica glass composite insulation over stranded nickel-clad copper conductors. It is suitable for commercial or industrial applications, heaters, furnaces, kilns, and food service equipment. The fiberglass overbraid has a high-temperature finish for superior insulation and dielectric strength.
Show More Close
 

Technical Specifications

Item # 3GRK5
Mfr. Model # LDWR-1044
UNSPSC #39121435
Catalog Page 231
Shipping Weight 9.04 lbs
Country of Origin USA *
Item High Temperature Lead Wire
Wire Size - Wire and Cable 12 AWG
Cable Type - Wire and Cable MG
Insulation Material - Wire and Cable Fiberglass, Mica
Jacket Color Natural
Conductor Material Nickel Clad Copper
Max. Amps 56 At Ambient Temp of 104 Degrees F/40 Degrees C
Spool Length 250 ft.
Voltage 600VAC
Max. Temp. (C) 450 Degrees
Max. Temp. (F) 842 Degrees
Nominal Outside Dia. 0.166"
Stranding 65 x 30
Standards UL 5335/5107, CSA AWM Class 1 Group A/B FT-1
Wire and Cable Item High Temperature Lead Wire
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms