Check Availability
  • TEMPCO 

    100 ft., 300VAC High Temperature Lead Wire with PTFE Cable Type and 18 AWG Wire Size, Black

  • Item # 3GRN6
  • Mfr. Model # LDWR-1063
100 ft., 300VAC High Temperature Lead Wire with PTFE Cable Type and 18 AWG Wire Size, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This lead wire is suitable for commercial or industrial applications, heaters, furnaces, kilns, and food service equipment. The PTFE insulation is extruded over silver-plated copper conductors for high-temperature performance.
Show More Close
 

Technical Specifications

Item # 3GRN6
Mfr. Model # LDWR-1063
UNSPSC #39121435
Catalog Page 231
Shipping Weight 1.3 lbs
Country of Origin USA *
Item High Temperature Lead Wire
Wire Size - Wire and Cable 18 AWG
Cable Type - Wire and Cable PTFE
Insulation Material - Wire and Cable PTFE
Jacket Color Black
Conductor Material Silver Plated Copper
Max. Amps 18 At Ambient Temp of 104 Degrees F/40 Degrees C
Spool Length 100 ft.
Voltage 300VAC
Max. Temp. (C) 200 Degrees
Max. Temp. (F) 392 Degrees
Nominal Outside Dia. 0.073"
Stranding 19 x 30
Standards UL1180, CSA AWM Class 1 Group A/B FT-1
Wire and Cable Item High Temperature Lead Wire
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms