Check Availability
  • TEMPCO 

    100 ft., 600VAC High Temperature Lead Wire with TGGT Cable Type and 14 AWG Wire Size, Natural

  • Item # 2KE43
  • Mfr. Model # LDWR-1022
100 ft., 600VAC High Temperature Lead Wire with TGGT Cable Type and 14 AWG Wire Size, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This wire is insulated with PTFE tape over stranded nickel-plated copper conductors, then 2 layers of fiberglass insulation. The PTFE-treated fiberglass overbraid covering makes it safe for high-temperature applications. Use this wire for commercial or industrial applications, heaters, furnaces, kilns, and food service equipment.
Show More Close
 

Technical Specifications

Item # 2KE43
Mfr. Model # LDWR-1022
UNSPSC #26121543
Catalog Page 231
Shipping Weight 2.4 lbs
Country of Origin USA *
Item High Temperature Lead Wire
Wire Size - Wire and Cable 14 AWG
Cable Type - Wire and Cable TGGT
Insulation Material - Wire and Cable Fiberglass, PTFE
Jacket Color Natural
Conductor Material Nickel Plated Copper
Max. Amps 39 At Ambient Temp of 104 Degrees F/40 Degrees C
Spool Length 100 ft.
Voltage 600VAC
Max. Temp. (C) 250 Degrees
Max. Temp. (F) 482 Degrees
Nominal Outside Dia. 0.118"
Stranding 41 x 30
Standards UL 5256, CSA AWM Class 1 Group A/B
Wire and Cable Item High Temperature Lead Wire
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms