Check Availability
  • TEMPCO 

    100 ft., 600VAC High Temperature Lead Wire with MG Cable Type and 14 AWG Wire Size, Natural

  • Item # 2KE38
  • Mfr. Model # LDWR-1013
100 ft., 600VAC High Temperature Lead Wire with MG Cable Type and 14 AWG Wire Size, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This lead wire features mica glass composite insulation over stranded nickel-clad copper conductors. It is suitable for commercial or industrial applications, heaters, furnaces, kilns, and food service equipment. The fiberglass overbraid has a high-temperature finish for superior insulation and dielectric strength.
Show More Close
 

Technical Specifications

Item # 2KE38
Mfr. Model # LDWR-1013
UNSPSC #26121543
Catalog Page 231
Shipping Weight 2.4 lbs
Country of Origin USA *
Item High Temperature Lead Wire
Wire Size - Wire and Cable 14 AWG
Cable Type - Wire and Cable MG
Insulation Material - Wire and Cable Fiberglass, Mica
Jacket Color Natural
Conductor Material Nickel Clad Copper
Max. Amps 56 At Ambient Temp of 104 Degrees F/40 Degrees C
Spool Length 100 ft.
Voltage 600VAC
Max. Temp. (C) 450 Degrees
Max. Temp. (F) 842 Degrees
Nominal Outside Dia. 0.143"
Stranding 41 x 30
Standards UL 5335/5107, CSA AWM Class 1 Group A/B FT-1
Wire and Cable Item High Temperature Lead Wire
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms