Check Availability
  • TEMP-DEX 

    Heat Resistant Gloves, Nitrile, 250°F Max. Temp., 7, PR 1

  • Item # 49Y256
  • Mfr. Model # 720
Heat Resistant Gloves, Nitrile, 250°F Max. Temp., 7, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Y256
Mfr. Model # 720
UNSPSC #46181504
Shipping Weight 0.15 lbs
Country of Origin China *
Item Heat Resistant Gloves
Material Nitrile
Fabric Weight 24 oz.
Max. Temp. 250 Degrees F
Cuff Knit
Size 7
Color Orange
Length 9"
Lining Wool
Thumb Style Coated
Coating Nitrile
Coating Finish Textured
Standards EN388
Application Handling of Hot Piping, Handling of Hot Steel After Welding, Handling of Molds in The Ceramic Industry
* This product's country of origin is subject to change

Welcome Sign In