Check Availability
  • TEMP-DEX 

    Heat Resistant Gloves, Nitrile, 250°F Max. Temp., 11, PR 1

  • Item # 49Y255
  • Mfr. Model # 720
Heat Resistant Gloves, Nitrile, 250°F Max. Temp., 11, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Y255
Mfr. Model # 720
UNSPSC #46181504
Shipping Weight 0.25 lbs
Country of Origin China *
Item Heat Resistant Gloves
Material Nitrile
Fabric Weight 24 oz.
Max. Temp. 250 Degrees F
Cuff Knit
Size 11
Color Orange
Length 11"
Lining Wool
Thumb Style Coated
Coating Nitrile
Coating Finish Micro-Foam
Standards EN388
Application Handling of Hot Piping, Handling of Hot Steel After Welding, Handling of Molds in The Ceramic Industry
* This product's country of origin is subject to change

Welcome Sign In