Check Availability
  • TEMP-DEX 

    Heat Resistant Gloves, Nitrile, 250°F Max. Temp., 9, PR 1

  • Item # 49Y254
  • Mfr. Model # 710
Heat Resistant Gloves, Nitrile, 250°F Max. Temp., 9, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Y254
Mfr. Model # 710
UNSPSC #46181504
Shipping Weight 0.15 lbs
Country of Origin China *
Item Heat Resistant Gloves
Material Nitrile
Fabric Weight 22 oz.
Max. Temp. 250 Degrees F
Cuff Knit
Size 9
Color Yellow
Length 10-1/4"
Lining Unlined
Thumb Style Coated
Coating Nitrile
Coating Finish Textured
Standards EN388
Application Handling of Composite Materials After Heat Processing, Hot Molds, Hot Sheet After Welding and Hot Piping
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms