Check Availability
  • TEMP-DEX 

    Heat Resistant Gloves, Nitrile, 250°F Max. Temp., 11, PR 1

  • Item # 49Y252
  • Mfr. Model # 710
Heat Resistant Gloves, Nitrile, 250°F Max. Temp., 11, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Y252
Mfr. Model # 710
UNSPSC #46181504
Shipping Weight 0.15 lbs
Country of Origin China *
Item Heat Resistant Gloves
Material Nitrile
Fabric Weight 22 oz.
Max. Temp. 250 Degrees F
Cuff Knit
Size 11
Color Yellow
Length 11"
Lining Unlined
Thumb Style Coated
Coating Nitrile
Coating Finish Textured
Standards EN388
Application Handling of Composite Materials After Heat Processing, Hot Molds, Hot Sheet After Welding and Hot Piping
* This product's country of origin is subject to change

Welcome Sign In