Check Availability
  • TELEMECANIQUE SENSORS 

    White Reflective Tape, Paper, For Use With Retroreflective Sensors

  • Item # 2CW08
  • Mfr. Model # RF3930
  • (1)
White Reflective Tape, Paper, For Use With Retroreflective Sensors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This reflective tape features adhesive backing and a 670X luminance factor.
Show More Close
 

Technical Specifications

Item # 2CW08
Mfr. Model # RF3930
UNSPSC #39121551
Catalog Page 282
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Reflective Tape
For Use With Retroreflective Sensors
Color White
Material Paper
Shape Rectangular
Depth 1/64"
Width 3"
Length 12"
Luminance Factor 670X
Max. Temp. 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In