Check Availability
  • TELEMECANIQUE SENSORS 

    Silver Reflective Tape, Paper, For Use With Polarized Retroreflective Photoelectric Sensors

  • Item # 2DC01
  • Mfr. Model # XUZB11
Silver Reflective Tape, Paper, For Use With Polarized Retroreflective Photoelectric Sensors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This reflective tape is designed for use with photoelectric sensors.
Show More Close
 

Technical Specifications

Item # 2DC01
Mfr. Model # XUZB11
UNSPSC #31201516
Catalog Page 282
Shipping Weight 0.03 lbs
Country of Origin France *
Item Reflective Tape
For Use With Polarized Retroreflective Photoelectric Sensors
Color Silver
Material Paper
Shape Rectangular
Depth 1/64"
Width 29/32"
Length 39"
Luminance Factor 2000X
Max. Temp. 140 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions