Check Availability
  • TELEMECANIQUE SENSORS 

    Silver Flat Reflector, Acrylic, For Use With Polarized Retroreflective Photoelectric Sensors

  • Item # 5B318
  • Mfr. Model # RF20
Silver Flat Reflector, Acrylic, For Use With Polarized Retroreflective Photoelectric Sensors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This reflector features a 4000X luminance factor and is designed for use with retroreflective photoelectric sensors.
Show More Close
 

Technical Specifications

Item # 5B318
Mfr. Model # RF20
UNSPSC #39121551
Catalog Page 282
Shipping Weight 0.01 lbs
Country of Origin China *
Item Flat Reflector
For Use With Polarized Retroreflective Photoelectric Sensors
Color Silver
Material Acrylic
Shape Round
Diameter 2"
Luminance Factor 4000X
Max. Temp. 150 Degrees F
Mounting Hole Center
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In