Check Availability
  • TELEMECANIQUE SENSORS 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Horizontal Movem

  • Item # 5WJH3
  • Mfr. Model # XCMD2102M12
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Horizontal Movem
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact limit switch features durable design elements including steel roller material and zinc body material. Use in packaging, materials handling, conveying, machining, and food and beverage handling.
Show More Close
 

Technical Specifications

Item # 5WJH3
Mfr. Model # XCMD2102M12
UNSPSC #39121509
Catalog Page 268
Shipping Weight 0.25 lbs
Country of Origin Indonesia *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 3A @ 240V
DC Contact Rating - Limit Switch 3A @ 240V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 0.80"
Body Height - Limit Switch 1.97"
Body Width - Limit Switch 1.18"
Body Depth - Limit Switch 0.63"
Boot Sealed Actuator - Limit Switch No
Mounting - Limit Switch Surface
Body Style - Limit Switch Miniature
NEMA Rating 1, 2, 4, 6, 6P, 12, 13
Wiring Entry Connector
Electrical Connection M12 4-Pin Connector
IP Rating 68
Movement Horizontal
Travel 0.31"
Series XCMD
Operating Temp. Range -13 Degrees to 158 Degrees F
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
Mounting Hole Spacing - Limit Switch 0.79"
Mounting Hole - Limit Switch (2) 0.16" dia.
Stem Thread - Limit Switch No Stem
Roller Material Steel
Roller Dia. 0.46"
Roller Width 0.14"
Body Material Zinc
Arm Material Metal
Operating Force 1.60 in.-lb.
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms