Check Availability
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Horizontal Movem Miniature Limit Switch,6 Amps
  • TELEMECANIQUE SENSORS 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Horizontal Movem

  • Item # 5WJH2
  • Mfr. Model # XCMD2102L5
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This miniature limit switch features steel roller construction and zinc body construction. Use in packaging, materials handling, conveying, machining, and food and beverage handling.
Show More Close
 

Technical Specifications

Item # 5WJH2
Mfr. Model # XCMD2102L5
UNSPSC #39121509
Catalog Page 268
Shipping Weight 1.05 lbs
Country of Origin Indonesia *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
Item General Purpose Limit Switch
AC Contact Rating - Limit Switch 6A @ 240V
DC Contact Rating - Limit Switch 6A @ 240V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 0.80"
Body Height - Limit Switch 1.97"
Body Width - Limit Switch 1.18"
Body Depth - Limit Switch 0.63"
Boot Sealed Actuator - Limit Switch No
Threaded for Panel Mounting - Limit Switch No
Body Style - Limit Switch Miniature
NEMA Rating 1, 2, 4, 6, 6P, 12, 13
Wiring Entry Plug-In Cable
Electrical Connection 5m Cable, 5 Wire
IP Rating 68
Movement Horizontal
Travel 0.31"
Series XCMD
Operating Temp. Range -13 Degrees to 158 Degrees F
Roller Material Steel
Roller Dia. 0.46"
Roller Width 0.14"
Body Material Zinc
Arm Material Metal
Operating Force 1.60 in.-lb.
Standards UL, CSA, CE

* This product's country of origin is subject to change

Compliance and Restrictions