Check Availability
  • TELEMECANIQUE SENSORS 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Horizontal Movem

  • Item # 5WJD1
  • Mfr. Model # XCKD2102M12
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Horizontal Movem Miniature Limit Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature limit switch features a compact metal enclosure to protect components. Use in packaging, materials handling, conveying, machining, and food and beverage handling.
Show More Close
 

Technical Specifications

Item # 5WJD1
Mfr. Model # XCKD2102M12
UNSPSC #39121509
Catalog Page 268
Shipping Weight 0.4 lbs
Country of Origin France *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 4A @ 240V
DC Contact Rating - Limit Switch 4A @ 240V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 0.80"
Body Height - Limit Switch 2.56"
Body Width - Limit Switch 1.22"
Body Depth - Limit Switch 1.18"
Boot Sealed Actuator - Limit Switch No
Mounting - Limit Switch Surface
Body Style - Limit Switch Miniature
NEMA Rating 1, 2, 4, 6, 12, 13
Wiring Entry Connector
Electrical Connection M12 5-Pin Connector
IP Rating 67
Movement Horizontal
Travel Total Travel 65 Degrees , Operating Travel 55 Degrees , Reset Travel 5 Degrees
Series XCKD
Operating Temp. Range -13 Degrees to 158 Degrees F
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
Mounting Hole Spacing - Limit Switch 0.75"
Mounting Hole - Limit Switch (2) 0.17" dia.
Stem Thread - Limit Switch No Stem
Roller Material Steel
Roller Dia. 0.46"
Roller Width 0.14"
Body Material Zinc
Arm Material Metal
Operating Force 1.60 in.-lb.
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms