Check Availability
  • TELEMECANIQUE SENSORS 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Horizontal Movem

  • Item # 21HK51
  • Mfr. Model # XCMD21F2L2
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Horizontal Movem
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact limit switch features durable design elements including zinc body material and steel roller material. Use in packaging, materials handling, conveying, machining, and food and beverage handling.
Show More Close
 

Technical Specifications

Item # 21HK51
Mfr. Model # XCMD21F2L2
UNSPSC #39121509
Catalog Page 268
Shipping Weight 0.7 lbs
Country of Origin Indonesia *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
Item General Purpose Limit Switch
AC Contact Rating - Limit Switch 6A @ 240V
DC Contact Rating - Limit Switch 6A @ 240V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 1.42"
Body Height - Limit Switch 1.97"
Body Width - Limit Switch 1.18"
Body Depth - Limit Switch 0.63"
Boot Sealed Actuator - Limit Switch No
Threaded for Panel Mounting - Limit Switch Yes
Body Style - Limit Switch Miniature
NEMA Rating 1, 2, 4, 6, 6P, 12, 13
Wiring Entry Plug-In Cable
Electrical Connection 2m Cable, 5 Wire
IP Rating 68
Movement Horizontal
Travel 0.31"
Series XCMD
Operating Temp. Range -13 Degrees to 158 Degrees F
Roller Material Steel
Roller Dia. 0.42"
Roller Width 0.14"
Body Material Zinc
Arm Material Metal
Operating Force 1.60 in.-lb.
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions