Check Availability
  • TELEMECANIQUE SENSORS 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Horizontal Movem

  • Item # 1MDZ6
  • Mfr. Model # XCKT2102N12
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Horizontal Movem
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact limit switch features durable design elements including steel roller material and plastic body material. Use in packaging, materials handling, conveying, machining, and food and beverage handling.
Show More Close
 

Technical Specifications

Item # 1MDZ6
Mfr. Model # XCKT2102N12
UNSPSC #39121509
Catalog Page 269
Shipping Weight 0.36 lbs
Country of Origin France *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
Item General Purpose Limit Switch
AC Contact Rating - Limit Switch 10A @ 240V
DC Contact Rating - Limit Switch 10A @ 240V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 0.80"
Body Height - Limit Switch 2.00"
Body Width - Limit Switch 2.28"
Body Depth - Limit Switch 1.18"
Boot Sealed Actuator - Limit Switch No
Threaded for Panel Mounting - Limit Switch No
Body Style - Limit Switch Miniature
NEMA Rating 1, 2, 4, 6, 12, 13
Wiring Entry 1/2" NPT
Electrical Connection Screw Terminals
IP Rating 67
Movement Horizontal
Travel 0.31"
Series XCKT
Operating Temp. Range -13 Degrees to 158 Degrees F
Roller Material Steel
Roller Dia. 0.46"
Roller Width 0.14"
Body Material Plastic
Arm Material Metal
Operating Force 1.60 in.-lb.
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions