Check Availability
  • TELEMECANIQUE SENSORS 

    Plastic Rectangular Ultrasonic Sensor, 508mm Detecting Distance, 100mA Max. Load

  • Item # 6PE48
  • Mfr. Model # XX7V1A1PAM12
Plastic Rectangular Ultrasonic Sensor, 508mm Detecting Distance, 100mA Max. Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This proximity sensor features an unshielded design and plastic construction
Show More Close
 

Technical Specifications

Item # 6PE48
Mfr. Model # XX7V1A1PAM12
UNSPSC #41111926
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Rectangular Ultrasonic Sensor
Case Material Plastic
Detecting Distance 508mm
Output PNP
Circuit Type NO
Max. Load 100mA
Electrical Connection 4 Pin M12 Male Connector
Length 44mm
Width 18mm
Depth 60mm
NEMA Rating 4, 4X, 6, 6P, 12, 13
IP Rating 67
Operating Frequency 40 Hz
Standards UL Listed, CE Compliance, RoHS
Operating Temp. Range -20 Degrees to 65 Degrees C
Description/Special Features Over Voltage, Reverse Polarity, LED Status Indicator
* This product's country of origin is subject to change

Compliance and Restrictions