Check Availability
  • TELEMECANIQUE SENSORS 

    Plastic Rectangular Ultrasonic Sensor, 508mm Detecting Distance, 100mA Max. Load

  • Item # 6PE40
  • Mfr. Model # XX7K1A2PAM12
Plastic Rectangular Ultrasonic Sensor, 508mm Detecting Distance, 100mA Max. Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This proximity sensor features an unshielded design and plastic construction
Show More Close
 

Technical Specifications

Item # 6PE40
Mfr. Model # XX7K1A2PAM12
UNSPSC #41111926
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Rectangular Ultrasonic Sensor
Case Material Plastic
Detecting Distance 508mm
Output PNP
Circuit Type NO
Max. Load 100mA
Electrical Connection 4 Pin Micro Connector
Length 30mm
Width 17mm
Depth 85mm
NEMA Rating 4, 4X, 6, 6P, 12, 13
IP Rating 67
Operating Frequency 80 Hz
Operating Temp. Range 0 Degrees to 50 Degrees C
Description/Special Features Over Voltage, Reverse Polarity, LED Status Indicator
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In