Check Availability
  • TELEMECANIQUE SENSORS 

    Plastic Rectangular Ultrasonic Sensor, 508mm Detecting Distance, 100mA Max. Load

  • Item # 6PE39
  • Mfr. Model # XX7K1A2NAM12
Plastic Rectangular Ultrasonic Sensor, 508mm Detecting Distance, 100mA Max. Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This proximity sensor features an unshielded design and plastic construction
Show More Close
 

Technical Specifications

Item # 6PE39
Mfr. Model # XX7K1A2NAM12
UNSPSC #41111926
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Rectangular Ultrasonic Sensor
Case Material Plastic
Detecting Distance 508mm
Output NPN
Circuit Type NO
Max. Load 100mA
Electrical Connection 4 Pin M12 Male Connector
Length 2.95"
Width 0.71"
Depth 1.72"
Power Required 12 to 24VDC
NEMA Rating 4, 4X, 6, 6P, 12, 13
IP Rating 67
Operating Frequency 80 Hz
Standards UL Listed, CE Compliance, RoHS
Operating Temp. Range 0 Degrees to 50 Degrees C
Description/Special Features Over Voltage, Reverse Polarity, LED Status Indicator
Response Time 5.0 msec
* This product's country of origin is subject to change

Compliance and Restrictions