Check Availability
  • TELEMECANIQUE SENSORS 

    Plastic Rectangular Ultrasonic Sensor, 508mm Detecting Distance, 100mA Max. Load

  • Item # 6PE37
  • Mfr. Model # XX7F1A2NAL01M12
Plastic Rectangular Ultrasonic Sensor, 508mm Detecting Distance, 100mA Max. Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This proximity sensor features an unshielded design, reverse polarity, and an LED status indicator.
Show More Close
 

Technical Specifications

Item # 6PE37
Mfr. Model # XX7F1A2NAL01M12
UNSPSC #41111926
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Rectangular Ultrasonic Sensor
Case Material Plastic
Detecting Distance 508mm
Output NPN
Circuit Type NO
Max. Load 100mA
Electrical Connection 4 Pin Micro Connector
Length 19mm
Width 8mm
Depth 33mm
NEMA Rating 4, 4X, 6, 6P, 12, 13
IP Rating 67
Operating Frequency 100 Hz
Operating Temp. Range -20 Degrees to 65 Degrees C
Description/Special Features Over Voltage, Reverse Polarity, LED Status Indicator
* This product's country of origin is subject to change

Compliance and Restrictions