Check Availability
  • TELEMECANIQUE SENSORS 

    Plastic Rectangular Ultrasonic Sensor, 508mm Detecting Distance, 40mA Max. Load

  • Item # 1EXA6
  • Mfr. Model # VM1PNOQ
Plastic Rectangular Ultrasonic Sensor, 508mm Detecting Distance, 40mA Max. Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PNP rectangular ultrasonic sensor features plastic housing and a durable, glass epoxy sensing face.
Show More Close
 

Technical Specifications

Item # 1EXA6
Mfr. Model # VM1PNOQ
UNSPSC #41111926
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Rectangular Ultrasonic Sensor
Case Material Plastic
Detecting Distance 508mm
Output PNP
Circuit Type NO
Max. Load 40mA
Electrical Connection 4 Pin M12 Male Connector
Length 2.35"
Width 0.71"
Depth 0.71"
Power Required 12 to 24VDC
NEMA Rating 4X
IP Rating 67
Operating Frequency 300 kHz
Standards UL, CE, RoHS
Operating Temp. Range -22 Degrees to 152 Degrees F
Description/Special Features Dual Mount Body Style
Response Time 15.0 msec
* This product's country of origin is subject to change

Compliance and Restrictions