Check Availability
  • TELEMECANIQUE SENSORS 

    Amber Corner Cube Reflector, Acrylic, For Use With Polarized Retroreflective Photoelectric Sensors

  • Item # 5B319
  • Mfr. Model # RF13
Amber Corner Cube Reflector, Acrylic, For Use With Polarized Retroreflective Photoelectric Sensors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Corner Cube Reflector features retroreflector prisms that automatically return a beam in the same direction it originated. It is designed for use with retroreflective photoelectric sensors. Use in packaging, handling, assembly, conveying, and food and beverage facilities.
Show More Close
 

Technical Specifications

Item # 5B319
Mfr. Model # RF13
UNSPSC #39121551
Catalog Page 282
Shipping Weight 0.03 lbs
Country of Origin China *
Item Corner Cube Reflector
For Use With Polarized Retroreflective Photoelectric Sensors
Color Amber
Material Acrylic
Shape Rectangular
Width 1-1/2"
Length 3-1/4"
Luminance Factor 4000X
Max. Temp. 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions