Check Availability
  • TELEMECANIQUE SENSORS 

    70mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Tran

  • Item # 48L830
  • Mfr. Model # XUK2ARCNL2T
70mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Tran
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48L830
Mfr. Model # XUK2ARCNL2T
UNSPSC #39121528
Shipping Weight 0.36 lbs
Country of Origin Indonesia *
Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
Item Photoelectric Sensor
Shape - Rectangular Photoelectric Sensor Rectangular
Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter
Power Requirement - Rectangular Photoelectric Sensor 24 to 240VAC/DC
Output Circuit Type - Rectangular Photoelectric Sensor Relay, NO/NC
Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor 45.0m
Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Height - Rectangular Photoelectric Sensor 70mm
Width - Rectangular Photoelectric Sensor 18mm
Depth - Rectangular Photoelectric Sensor 45mm
Max. Load Current 35mA
Response Time 25.0 msec
NEMA Rating 4, 4X, 12, 15
IP Rating 65
Body Material PBT
Light Source Infrared LED
Features PMMA Lens
Operating Temp. Range -25 Degrees to 55 Degrees C
Standards UL Listed, CSA Certified, CE Approval
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms