Check Availability
  • TELEMECANIQUE SENSORS 

    64mm Selectable Light On/Dark On Rectangular Photoelectric Amplifier; Sensing Method: Diffuse

  • Item # 1WVN5
  • Mfr. Model # XUDA1PSML2
64mm Selectable Light On/Dark On Rectangular Photoelectric Amplifier; Sensing Method: Diffuse
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This photoelectric sensor features retroreflective sensing technology, an infrared LED light source, and reverse polarity protection.
Show More Close
 

Technical Specifications

Item # 1WVN5
Mfr. Model # XUDA1PSML2
UNSPSC #39121528
Shipping Weight 0.2 lbs
Country of Origin Hungary *
Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Amplifier
Item Photoelectric Sensor
Shape - Rectangular Photoelectric Sensor Rectangular
Sensing Method - Rectangular Photoelectric Sensor Diffuse
Power Requirement - Rectangular Photoelectric Sensor 12 to 24VDC
Output Circuit Type - Rectangular Photoelectric Sensor PNP
Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor Dependent on Fiber Cable Attached
Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Height - Rectangular Photoelectric Sensor 64mm
Width - Rectangular Photoelectric Sensor 40mm
Depth - Rectangular Photoelectric Sensor 10mm
Max. Load Current 100mA
Response Time 0.5 msec
Operating Frequency 1000 Hz
NEMA Rating IP65
IP Rating 64, 65
Body Material PBT
Light Source Infrared LED
Features Reverse Polarity Protection, Overload and Short-Circuit Protection
Operating Temp. Range -10 Degrees to 55 Degrees C
Standards CUL Listed, CE Approval
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms