Check Availability
60 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm
  • TELEMECANIQUE SENSORS 

    60 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm

  • Item # 1EWN2
  • Mfr. Model # XS230BLNAM12
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This cylindrical proximity sensor is engineered for indoor and outdoor use to provide a degree of protection against access to hazardous parts. It also helps to protect against ingress of dust, and water from rain, snow, and hose-down processes. It provides an additional level of protection against corrosion, and is also designed to be undamaged by the external formation of ice on the enclosure.
Show More Close
 

Technical Specifications

Item # 1EWN2
Mfr. Model # XS230BLNAM12
UNSPSC #41111926
Catalog Page 284
Shipping Weight 0.3 lbs
Country of Origin Indonesia *
Item Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Diameter 30.0mm
Proximity Sensor Power Requirement 12 to 24VDC
Shielded / Unshielded Unshielded
Proximity Sensor Operating Frequency 60 Hz
Proximity Sensor Output Circuit Type 3 Wire NPN
Max. Detecting Distance 15.0mm
Proximity Sensor Electrical Connection 4 Pin M12 Connector
Basic Proximity Sensor Case Material Metal
Output Mode NO
NEMA Rating 4X
IP Rating 67
Case Material Nickel Plated Brass
Length 41mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 100mA
Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
Standards UL Listed, CSA Certified, CE Compliance, RoHS

* This product's country of origin is subject to change

Compliance and Restrictions