Check Availability
  • TELEMECANIQUE SENSORS 

    5000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 1.0mm

  • Item # 2CW40
  • Mfr. Model # XS1N05PA310
5000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 1.0mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cylindrical proximity sensor features inductive sensing, shielded design, and nickel-plated brass casing. It also features short-circuit protection and a yellow LED for output state.
Show More Close
 

Technical Specifications

Item # 2CW40
Mfr. Model # XS1N05PA310
UNSPSC #41111926
Shipping Weight 0.11 lbs
Country of Origin France *
Item Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Diameter 5.0mm
Proximity Sensor Power Requirement 5 to 24VDC
Shielded / Unshielded Shielded
Proximity Sensor Operating Frequency 5000 Hz
Proximity Sensor Output Circuit Type 3 Wire PNP
Max. Detecting Distance 1.0mm
Proximity Sensor Electrical Connection 2m Cable
Basic Proximity Sensor Case Material Metal
Output Mode NO
IP Rating 67
Case Material Nickel Plated Brass
Length 41mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 100mA
Description/Special Features Yellow LED Output Indication, Overload And Short-Circuit Protection
Standards UL Listed, CSA Certified, CE Compliance
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In