Check Availability
  • TELEMECANIQUE SENSORS 

    500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm

  • Item # 20XG28
  • Mfr. Model # XS630B1PAM12
500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This inductive proximity sensor is engineered for non-contact sensing of metal objects up to 60mm.
Show More Close
 

Technical Specifications

Item # 20XG28
Mfr. Model # XS630B1PAM12
UNSPSC #41111926
Shipping Weight 0.35 lbs
Country of Origin Indonesia *
Item Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Diameter 30.0mm
Proximity Sensor Power Requirement 12 to 48VDC
Shielded / Unshielded Shielded
Proximity Sensor Operating Frequency 500 Hz
Proximity Sensor Output Circuit Type 3 Wire PNP
Max. Detecting Distance 15.0mm
Proximity Sensor Electrical Connection 4 Pin M12 Connector
Basic Proximity Sensor Case Material Metal
Output Mode NO
IP Rating 65, 67
Case Material Nickel Plated Brass
Length 74mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 200mA
Description/Special Features Limit Switch Style Inductive Proximity Sensor
Standards UL Listed, CSA Certified, CE Compliance, CCC, RoHS, REACh
* This product's country of origin is subject to change

Compliance and Restrictions