Check Availability
  • TELEMECANIQUE SENSORS 

    42mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set

  • Item # 32J349
  • Mfr. Model # XUM2APCNM8
42mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set Photoelectric Sensor,Rectangle,Thru-Beam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This photoelectric sensor features overload protection, short circuit and reverse polarity protection, and a PMMA lens.
Show More Close
 

Technical Specifications

Item # 32J349
Mfr. Model # XUM2APCNM8
UNSPSC #39121528
Catalog Page 281
Shipping Weight 0.01 lbs
Country of Origin Thailand *
Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
Item Photoelectric Sensor
Shape - Rectangular Photoelectric Sensor Rectangular
Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
Power Requirement - Rectangular Photoelectric Sensor 12 to 24VDC
Output Circuit Type - Rectangular Photoelectric Sensor PNP, NO/NC
Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor 15.0m
Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M8 Male Connector
Height - Rectangular Photoelectric Sensor 42mm
Width - Rectangular Photoelectric Sensor 11mm
Depth - Rectangular Photoelectric Sensor 20mm
Max. Load Current 100mA
Response Time 1.0 msec
Operating Frequency 1000 Hz
NEMA Rating IP67
IP Rating 65, 67
Body Material PBT
Light Source Infrared LED
Features Overload, Short Circuit and Reverse Polarity Protection, PMMA Lens
Operating Temp. Range -30 Degrees to 60 Degrees C
Standards UL Listed, CUL Listed, CSA Certified, CCC, CE Approval, RoHS Approval
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms