Check Availability
  • TELEMECANIQUE SENSORS 

    30mm Stainless Steel Cylindrical Ultrasonic Sensor, 51 to 1000mm Detecting Distance, 100mA Max. Load

  • Item # 1EXE1
  • Mfr. Model # SM950A105000S
30mm Stainless Steel Cylindrical Ultrasonic Sensor, 51 to 1000mm Detecting Distance, 100mA Max. Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This NPN/PNP cylindrical ultrasonic sensor features a push-button to set the limits for its sensing window. It is designed for use with materials including clear glass, powder, food products, metals, plastics, and color-changing objects. It also features rugged housing to help resist most acids, bases, and oils, including most food products.
Show More Close
 

Technical Specifications

Item # 1EXE1
Mfr. Model # SM950A105000S
UNSPSC #41111926
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Cylindrical Ultrasonic Sensor
Case Material Stainless Steel
Diameter 30mm
Detecting Distance 51 to 1000mm
Output NPN/PNP
Circuit Type NO
Max. Load 100mA
Electrical Connection 4 Pin M12 Male Connector
Length 3.74"
Width 1.18"
Power Required 12 to 24VDC
NEMA Rating 4X
IP Rating 67
Operating Frequency 200 kHz
Standards UL, CE, RoHS
Operating Temp. Range 32 Degrees to 122 Degrees F
Description/Special Features Easy Push Button Setup
Response Time 1.0 sec
* This product's country of origin is subject to change

Compliance and Restrictions