Check Availability
  • TELEMECANIQUE SENSORS 

    30mm Plastic Cylindrical Ultrasonic Sensor, 51mm Detecting Distance, 80mA Max. Load

  • Item # 1EXF3
  • Mfr. Model # SM956A190300
30mm Plastic Cylindrical Ultrasonic Sensor, 51mm Detecting Distance, 80mA Max. Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This analog cylindrical ultrasonic sensor features extensive protective circuitry to help provide trouble-free operation. It also features metal mounting lock nuts and high-visibility, 360° indicators.
Show More Close
 

Technical Specifications

Item # 1EXF3
Mfr. Model # SM956A190300
UNSPSC #41111926
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Cylindrical Ultrasonic Sensor
Case Material Plastic
Diameter 30mm
Detecting Distance 51mm
Output 4 to 20mA DC
Circuit Type Analog
Max. Load 80mA
Electrical Connection 4 Pin M12 Male Connector
Length 3.74"
Width 1.18"
Power Required 15 to 24VDC
NEMA Rating 4X
IP Rating 67
Operating Frequency 200 kHz
Standards UL, CE, RoHS
Operating Temp. Range 32 Degrees to 122 Degrees F
Description/Special Features Easy Push Button Setup
Response Time 25.0 msec
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In