Check Availability
  • TELEMECANIQUE SENSORS 

    30mm Plastic Cylindrical Ultrasonic Sensor, 203mm Detecting Distance, 100mA Max. Load

  • Item # 1EXE5
  • Mfr. Model # SM950A800000
30mm Plastic Cylindrical Ultrasonic Sensor, 203mm Detecting Distance, 100mA Max. Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This NPN/PNP cylindrical ultrasonic sensor features a push-button to set the limits for its sensing window. It is designed for use with materials including clear glass, powder, food products, metals, plastics, and color-changing objects. It also features rugged housing to help resist most acids, bases, and oils, including most food products.
Show More Close
 

Technical Specifications

Item # 1EXE5
Mfr. Model # SM950A800000
UNSPSC #41111926
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Cylindrical Ultrasonic Sensor
Case Material Plastic
Diameter 30mm
Detecting Distance 203mm
Output NPN/PNP
Circuit Type NO
Max. Load 100mA
Electrical Connection 4 Pin M12 Male Connector
Length 4.58"
Width 1.18"
Power Required 12 to 24VDC
NEMA Rating 4X
IP Rating 67
Operating Frequency 75 kHz
Standards UL, CE, RoHS
Operating Temp. Range -4 Degrees to 140 Degrees F
Description/Special Features Up to 8m Sensing Range
Response Time 20.0 msec
* This product's country of origin is subject to change

Compliance and Restrictions