Check Availability
  • TELEMECANIQUE SENSORS 

    2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0mm

  • Item # 30UH23
  • Mfr. Model # XS108B3NAM8
2500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cylindrical proximity sensor features nickel-plated brass construction, reverse polarity protection, and short circuit protection.
Show More Close
 

Technical Specifications

Item # 30UH23
Mfr. Model # XS108B3NAM8
UNSPSC #41111926
Shipping Weight 0.06 lbs
Country of Origin France *
Item Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Diameter 8.0mm
Proximity Sensor Power Requirement 12 to 24VDC
Shielded / Unshielded Shielded
Proximity Sensor Operating Frequency 2500 Hz
Proximity Sensor Output Circuit Type 3 Wire NPN
Max. Detecting Distance 2.0mm
Proximity Sensor Electrical Connection 3 Pin M8 Connector
Basic Proximity Sensor Case Material Metal
Output Mode NO
IP Rating 65, 67
Case Material 303 Stainless Steel
Length 42mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 200mA
Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
Standards UL Listed, CSA Certified, CE Compliance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms