Check Availability
  • TELEMECANIQUE SENSORS 

    25 Hz AC/500 Hz DC Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm

  • Item # 1EXL1
  • Mfr. Model # XS630B1MAL2
25 Hz AC/500 Hz DC Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This inductive proximity sensor is engineered for high-pressure, high-temperature washdown applications in food and beverage handling facilities.
Show More Close
 

Technical Specifications

Item # 1EXL1
Mfr. Model # XS630B1MAL2
UNSPSC #41111926
Catalog Page 284
Shipping Weight 0.45 lbs
Country of Origin Indonesia *
Item Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Diameter 30.0mm
Proximity Sensor Power Requirement 24 to 240VAC/DC
Shielded / Unshielded Shielded
Proximity Sensor Operating Frequency 25 Hz AC/500 Hz DC
Proximity Sensor Output Circuit Type 2 Wire
Max. Detecting Distance 15.0mm
Proximity Sensor Electrical Connection 2m Cable
Basic Proximity Sensor Case Material Metal
Output Mode NO
NEMA Rating 4X
IP Rating 68, 69K
Case Material Nickel Plated Brass
Length 41mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 200mA
Description/Special Features Extended Range
Standards UL Listed, CSA Certified, CE Compliance, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms