Check Availability
  • TELEMECANIQUE SENSORS 

    25 Hz AC/1000 Hz DC Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 12.0mm

  • Item # 1EWU5
  • Mfr. Model # XS218SAMAL10
25 Hz AC/1000 Hz DC Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 12.0mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cylindrical proximity sensor is engineered for indoor and outdoor use to provide a degree of protection against access to hazardous parts. It also helps to protect against ingress of dust, and water from rain, snow, and hose-down processes. It provides an additional level of protection against corrosion, and is also designed to be undamaged by the external formation of ice on the enclosure.
Show More Close
 

Technical Specifications

Item # 1EWU5
Mfr. Model # XS218SAMAL10
UNSPSC #41111926
Shipping Weight 0.66 lbs
Country of Origin France *
Item Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Diameter 18.0mm
Proximity Sensor Power Requirement 24 to 240VAC/DC
Shielded / Unshielded Unshielded
Proximity Sensor Operating Frequency 25 Hz AC/1000 Hz DC
Proximity Sensor Output Circuit Type 2 Wire
Max. Detecting Distance 12.0mm
Proximity Sensor Electrical Connection 10m Cable
Basic Proximity Sensor Case Material Metal
Output Mode NO
NEMA Rating 4X
IP Rating 68, 69K
Case Material 316L Stainless Steel
Length 41mm
Operating Temp. Range -13 Degrees to 185 Degrees F
Max. Current Load 200mA
Description/Special Features Yellow LED Output Indication
Standards UL Listed, CSA Certified, CE Compliance, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms