Check Availability
2000 Hz Unshielded Rectangular Proximity Sensor; 32mm x 51mm x 32mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This inductive proximity sensor features a shielded body.
Show More Close
 

Technical Specifications

Item # 2CW14
Mfr. Model # SGA8176
UNSPSC #41111926
Shipping Weight 0.48 lbs
Country of Origin USA *
Item Rectangular Proximity Sensor
Proximity Sensing Method Magnetic
Proximity Sensor Power Requirement 10 to 130VAC, 10 to 200VDC
Shielded / Unshielded Unshielded
Proximity Sensor Operating Frequency 2000 Hz
Proximity Sensor Output Circuit Type 2 Wire
Max. Detecting Distance 0.5mm
Proximity Sensor Electrical Connection 5m Cable
Basic Proximity Sensor Case Material Metal
Output Mode NO
NEMA Rating 1, 4, 13
Case Material Aluminum
Length 51mm
Width 32mm
Depth 32mm
Operating Temp. Range -40 Degrees to 140 Degrees F
Max. Current Load 500mA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In