Check Availability
  • TELEMECANIQUE SENSORS 

    2000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 8.0mm

  • Item # 5B249
  • Mfr. Model # XS4P18NA340
2000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 8.0mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cylindrical proximity sensor features inductive sensing, unshielded design, and PPS casing. It also features a yellow LED for output state, reverse polarity protection, and short-circuit protection.
Show More Close
 

Technical Specifications

Item # 5B249
Mfr. Model # XS4P18NA340
UNSPSC #39121550
Shipping Weight 0.2 lbs
Country of Origin France *
Item Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Diameter 18.0mm
Proximity Sensor Power Requirement 12 to 24VDC
Shielded / Unshielded Unshielded
Proximity Sensor Operating Frequency 2000 Hz
Proximity Sensor Output Circuit Type 3 Wire NPN
Max. Detecting Distance 8.0mm
Proximity Sensor Electrical Connection 2m Cable
Basic Proximity Sensor Case Material Plastic
Output Mode NO
IP Rating 68, 69K
Case Material PPS
Length 36mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 200mA
Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
Standards UL Listed, CSA Certified, CE Compliance
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close