Check Availability
  • TELEMECANIQUE SENSORS 

    18mm Plastic Cylindrical Ultrasonic Sensor, 178mm Detecting Distance, 50mA Max. Load

  • Item # 1EXD1
  • Mfr. Model # SM650A70800
18mm Plastic Cylindrical Ultrasonic Sensor, 178mm Detecting Distance, 50mA Max. Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This NPN/PNP cylindrical ultrasonic sensor is designed to offer long-range proximity sensing for applications including metal parts, cap presence and tilt detection, fill-level checking, fill-tube presence monitoring, downed container detection, case inspection, detection of container edges, and web monitoring.
Show More Close
 

Technical Specifications

Item # 1EXD1
Mfr. Model # SM650A70800
UNSPSC #41111926
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Cylindrical Ultrasonic Sensor
Case Material Plastic
Diameter 18mm
Detecting Distance 178mm
Output NPN/PNP
Circuit Type NO
Max. Load 50mA
Electrical Connection 4 Pin M12 Male Connector
Length 2.55"
Width 0.71"
Power Required 12 to 24VDC
NEMA Rating 4X
IP Rating 67
Operating Frequency 500 kHz
Standards UL, CE, RoHS
Operating Temp. Range 32 Degrees to 140 Degrees F
Description/Special Features Fast Response Time
Response Time 4.0 msec
* This product's country of origin is subject to change

Compliance and Restrictions