Check Availability
  • TELEMECANIQUE SENSORS 

    18mm Plastic Cylindrical Ultrasonic Sensor, 508mm Detecting Distance, 40mA Max. Load

  • Item # 1EXB8
  • Mfr. Model # VM18VAQ
18mm Plastic Cylindrical Ultrasonic Sensor, 508mm Detecting Distance, 40mA Max. Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This analog cylindrical ultrasonic sensor utilizes piezoelectric and microprocessor technology to transmit and receive sonic energy. It features 3 LED lights to indicate its sensing status. It also features rugged-duty body design for use in harsh environments.
Show More Close
 

Technical Specifications

Item # 1EXB8
Mfr. Model # VM18VAQ
UNSPSC #41111926
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Cylindrical Ultrasonic Sensor
Case Material Plastic
Diameter 18mm
Detecting Distance 508mm
Output 0 to 10VDC
Circuit Type Analog
Max. Load 40mA
Electrical Connection 4 Pin M12 Male Connector
Length 3.06"
Width 0.71"
Power Required 15 to 24VDC
NEMA Rating 4X
IP Rating 67
Operating Frequency 300 kHz
Standards UL, CE, RoHS
Operating Temp. Range -22 Degrees to 158 Degrees F
Description/Special Features Tamper Proof
Response Time 60.0 msec to 95% of full value
* This product's country of origin is subject to change

Compliance and Restrictions