Check Availability
  • TELEMECANIQUE SENSORS 

    18mm Plastic Cylindrical Ultrasonic Sensor, 508mm Detecting Distance, 40mA Max. Load

  • Item # 1EXB4
  • Mfr. Model # VM18NNO
18mm Plastic Cylindrical Ultrasonic Sensor, 508mm Detecting Distance, 40mA Max. Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This NPN cylindrical ultrasonic sensor features plastic, tamperproof housing construction.
Show More Close
 

Technical Specifications

Item # 1EXB4
Mfr. Model # VM18NNO
UNSPSC #41111926
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Cylindrical Ultrasonic Sensor
Case Material Plastic
Diameter 18mm
Detecting Distance 508mm
Output NPN
Circuit Type NO
Max. Load 40mA
Electrical Connection 3m Cable with M12 Connector
Length 3.06"
Width 0.71"
Power Required 12 to 24VDC
NEMA Rating 4X
IP Rating 67
Operating Frequency 300 kHz
Standards UL, CE, RoHS
Operating Temp. Range -22 Degrees to 152 Degrees F
Description/Special Features Tamper Proof
Response Time 15.0 msec
* This product's country of origin is subject to change

Compliance and Restrictions