Check Availability
  • TELEMECANIQUE SENSORS 

    12mm Plastic Cylindrical Ultrasonic Sensor, 102mm Detecting Distance, 25mA Max. Load

  • Item # 1EXB9
  • Mfr. Model # SM350A46000
12mm Plastic Cylindrical Ultrasonic Sensor, 102mm Detecting Distance, 25mA Max. Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This NPN/PNP cylindrical ultrasonic sensor features plastic housing and a durable, glass epoxy sensing face.
Show More Close
 

Technical Specifications

Item # 1EXB9
Mfr. Model # SM350A46000
UNSPSC #41111926
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Cylindrical Ultrasonic Sensor
Case Material Plastic
Diameter 12mm
Detecting Distance 102mm
Output NPN/PNP
Circuit Type NO
Max. Load 25mA
Electrical Connection 4 Pin M8 Male Connector
Length 2.09"
Width 0.47"
Power Required 12 to 24VDC
NEMA Rating 4X
IP Rating 67
Operating Frequency 500 kHz
Standards UL, CE, RoHS
Operating Temp. Range -22 Degrees to 152 Degrees F
Description/Special Features Compact Size
Response Time 4.0 msec
* This product's country of origin is subject to change

Compliance and Restrictions