Check Availability
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 5.0mm
  • TELEMECANIQUE SENSORS 

    1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 5.0mm

  • Item # 30UH44
  • Mfr. Model # XS518BLNBL2
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This cylindrical proximity sensor features inductive sensing, shielded design, and nickel-plated brass casing.
Show More Close
 

Technical Specifications

Item # 30UH44
Mfr. Model # XS518BLNBL2
UNSPSC #41111926
Shipping Weight 0.22 lbs
Country of Origin France *
Item Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Diameter 18.0mm
Proximity Sensor Power Requirement 12 to 48VDC
Shielded / Unshielded Shielded
Proximity Sensor Operating Frequency 1000 Hz
Proximity Sensor Output Circuit Type 3 Wire NPN
Max. Detecting Distance 5.0mm
Proximity Sensor Electrical Connection 2m Cable
Basic Proximity Sensor Case Material Metal
Output Mode NC
IP Rating 65, 68
Case Material Nickel Plated Brass
Length 62mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 200mA
Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
Standards UL Listed, CSA Certified, CE Compliance

* This product's country of origin is subject to change

Compliance and Restrictions